C3
WALDMANN

Articulating Arm Task Light, LED, 40 in Arm Length, 1,950 lm Lumens, Lamp Included Yes

  • Item # 30PH49
  • My Part #
  • Mfr. Model # 113573000-00741214
  • Catalog Page # 516
  • UNSPSC # 39111516
Articulating Arm Task Light,  LED,  40 in Arm Length,  1,950 lm Lumens,  Lamp Included Yes close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lighting~Task Lights~Task Lighting


$876.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.385 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features On/Off switching and dimming. Flexible spring-balanced arms allows movement of the light. Strong aluminum construction. 50/60 hz.

View More

Technical Specs

  • Item Articulating Arm Task Light
  • Task Light Type Articulating Arm Task Light
  • Lamp Type LED
  • Watts 47 W
  • Arm Length 40 in
  • Voltage 100 to 240
  • Lumens 1,950 lm
  • Lamp Included Yes
  • Switch Touch Panel
  • Transformer Plug In
  • Color Silver
  • Waterproof No
  • Overall Reach 40 in
  • Cord Length 10 ft
  • Material of Construction Aluminum
  • Mounting Type Clamp Base
  • Cord Conductor 18/3
  • Cord Type SPT-3
  • Includes Cord, Plug
  • Special Features Touch On/Off/Dimming
  • Manufacturers Warranty Length 10 yr
  • Standards ETL, cETL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms