NC
WALDMANN

35.3" 21.6 Watt LED Linear Machine Tool Light

  • Item # 6PYH3
  • My Part #
  • Mfr. Model # 112544003-00011083
  • Catalog Page # 517
  • UNSPSC # 39111516
35.3" 21.6 Watt LED Linear Machine Tool Light close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lighting~Task Lights~Machine Tool Lights


$365.22 / each Offer Ends 08/25/20

Web Price $414.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.7 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Sale

Product Details

Vibration- and impact-resistant Waldmann Linear LED MachineTool Light is built to give you bright, dependable, energy-efficient lighting in a variety of indoor or outdoor work spaces. The adjustable, low-profile waterproof fixture can be easily surface mounted with just a few screws. IP67 rated. Includes a 5-year warranty on electronic components, and a 10-yr. warranty on mechanical components.

Note: not for use with coolants and lubricants.

View More

Technical Specs

  • Item Linear Machine Tool Light
  • Machine Tool Light Type Linear Machine Tool Light
  • Lighting Technology LED
  • Voltage 24VDC
  • Watts 21.6
  • Lumens 1116
  • Outside Dia. 2.8"
  • Overall Length 35.3"
  • Tube Material Aluminum
  • Cord Length 9 ft. 6"
  • Mounting Type Bracket
  • Ballast No Ballast
  • Average Life 50,000 hrs.
  • Special Features Adjustable Up To 35 Degrees
  • Standards cETL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products