Skip Content

TP
WAHL

Digital Process Thermometer, Remote RTD Sensor Type, -328° to 1472° Temp. Range (F)

  • Item # 6NFZ2
  • My Part #
  • Mfr. Model # D1396-9N
  • Catalog Page # N/A
  • UNSPSC # 41112107
Digital Thermomtr,Remote RTD,-328-1472F close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $977.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 6.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Digital Process Thermometer
  • Sensor Type Remote RTD
  • Temp. Range (F) -328 Degrees to 1472 Degrees
  • Temp. Range (C) -200 Degrees to 800 Degrees
  • Temp. Accuracy +/- 0.1 Degrees F/C for 1 Year Period At Ambient Temp 23 Degrees C +/- 5 Degrees C
  • Display 4" LCD 4 Digits
  • Display Digit Size 1.0"
  • Mounting Wall Mount Remote
  • Includes Probe and Wall Mount
  • Calibration Certificate NIST
  • Enclosure Rating NEMA 4X
  • Case Material Stainless Steel
  • Depth 2.7"
  • Height 4.3"
  • Width 5.3"
  • Power Source One Lithium Thionyl Chloride C Battery
  • Process Connection On Probe
  • Probe Connector Quick Disconnect
  • Line Length 2m
  • Response Time User Selectable From 6 seconds or 60 Seconds
  • Electrical Connections None
  • Features Min/Max Temp Switch
  • Standards 3-A Sanitary Standard, 74-03 Authorization When Used With Wahl Sanitary Process Connection Probes
  • Safety Rating Intrinsically Safe
  • Manufacturers Warranty Length 2 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.