Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WAGNER

Power Painter Max, Max Flow 7.2 GPH

  • Item# 5KAP2
  • Mfr. Model# 0525032
  • Catalog Page# 1766
  • UNSPSC# 31211908
Power Painter Max, Max Flow 7.2 GPH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $270.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 8.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Handheld Paint Sprayer
  • Capacity 1-1/2 qt.
  • Max. Flow 7.2 gph
  • Speed Four
  • Spray Pattern Up to 12"
  • Voltage 120 VAC
  • Features Dual Tip
  • Includes 5 Foot Remote Suction Set, Additional Atomizer Valve, 1.5 Quart Cup, Cleaning Brush
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by It is easy to operate good coverage easy to clean I painted the whole inside of my house, 7 rooms, and was a pleasure to use. After I finished the last room it stopped working as I was cleaning it. I would think it should last longer than that. Was hoping to use it in the future. Need to change the seals after the 3rd room. I have had the unit for less than 2 years. Could not find the receipt so I could not have warranty work done. February 15, 2013
  • 2016-08-28 T04:41:40.297-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5KAP2, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.