Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WAGNER

Power Painter, Max Flow 5.4 GPH

  • Item# 5KAP1
  • Mfr. Model# 0525000
  • Catalog Page# N/A
  • UNSPSC# 31211908
Power Painter, Max Flow 5.4 GPH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Sprayer features a proprietary technology that helps provide even coverage, reduces overspray, and improves spray control when working with materials from thin-bodied sealers/stains to un-thinned latex. Designed to handle small- to medium-sized projects, it also includes a rotatable nozzle.

View More

Technical Specs

  • Item Handheld Paint Sprayer
  • Capacity 1 qt.
  • Max. Flow 5.4 gph
  • Speed Single
  • Spray Pattern Up to 12"
  • Voltage 120 VAC
  • Features Dual Tip
  • Includes 5 Foot Remote Suction Set, Fan Pattern Spray Tip, Carrying Case, Additional Atomizer Valve, 1 Quart Cup, Cleaning Brush
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.