Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WAGNER

Manual Powder Coating, Box Feed, 120V

  • Item# 4EYZ1
  • Mfr. Model# 0265074
  • Catalog Page# N/A
  • UNSPSC# 31211908
Manual Powder Coating, Box Feed, 120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Powder Coating Systems

Technical Specs

  • Item Manual Powder Coating System
  • Feed Box
  • Tip Size Included Fan and Conical
  • Voltage 120 VAC
  • Hose Length 17"
  • Frequency 47 to 440 Hz
  • Pressure Range 87 to 116 psi
  • Height 42"
  • Depth 36"
  • Width 21"
  • Paint Type All Powder Paints
  • Includes Hand Gun, Control Unit, Feed System, Powder Injector, Trolley and Vibration System, Cables and Hoses
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None