Navigation Menu New

Access My Account, Order History, Lists and more here.

15F784 UBIA30NI UNSPSC # 39121601

Miniature Circuit Breaker: 30 A Amps, 120V AC, 1 in Wd, 10kA at 120V AC

  • Item # 15F784
  • Mfr. Model # UBIA30NI
  • UNSPSC # 39121601
  • Catalog Page # 192 192
Country of Origin China. Country of Origin is subject to change.

These miniature circuit breakers plug into place in Wadsworth load centers. They interrupt currents when faults are detected in the circuit. They connect to the power supply through bus bars, which eliminates the need to pigtail wires and helps organize the load center.

Tap image to zoom.

Roll over image to zoom.

Miniature Circuit Breaker: 30 A Amps, 120V AC, 1 in Wd, 10kA at 120V AC

  • Item # 15F784
  • Mfr. Model # UBIA30NI
  • UNSPSC # 39121601
  • Catalog Page # 192 192
Country of Origin China. Country of Origin is subject to change.

These miniature circuit breakers plug into place in Wadsworth load centers. They interrupt currents when faults are detected in the circuit. They connect to the power supply through bus bars, which eliminates the need to pigtail wires and helps organize the load center.

Technical Specs

  • Item Miniature Circuit Breaker
  • Amps 30 A
  • AC Voltage Rating 120V AC
  • Circuit Breaker Type Standard
  • Number of Poles 1
  • DC Voltage Rating Not Rated
  • Circuit Breaker Actuator Toggle
  • Circuit Breaker Mounting Style Plug In
  • Compatible Panelboard/Load Center Series Type A
  • Phase Single
  • Series UBIA
  • Max. AIR Rating 10kA at 120V AC
  • For Use With Wadsworth Load Centers
  • Terminal Connection Lug
  • Frame Size 100A/A
  • Length 3.76 in
  • Width 1 in
  • Depth 2.73 in
  • Min. Operating Temp. 0 Degrees F
  • Max. Operating Temp. 250 Degrees F
  • Min. Wire Size 12 AWG
  • Max. Wire Size 12 AWG
  • Standards ETL Listed, UL Listed

These miniature circuit breakers plug into place in Wadsworth load centers. They interrupt currents when faults are detected in the circuit. They connect to the power supply through bus bars, which eliminates the need to pigtail wires and helps organize the load center.

Back to Top