Skip Content

DG
WADDELL DISPLAY

Floor Display Case,Brushed Silver,24in.L

  • Item # 49AF42
  • My Part #
  • Mfr. Model # VANT24RSIL
  • Catalog Page # N/A
  • UNSPSC # 48102101
Floor Display Case,Brushed Silver,24in.L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Floor Display Case
  • Type Autumn Oak
  • Height (In.) 72
  • Length (In.) 24
  • Depth (In.) 15
  • Shelf Capacity (Lbs.) 20
  • Color Brushed Silver
  • Material Laminated Plywood
  • Backing Laminate
  • Series Vantage
  • Includes Hidden Latch, Built-In Levelers, (3) Full Length Cantilevered Glass Shelves, LED Strip Lighting
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.