Skip Content

DG
WADDELL DISPLAY

Display Case,72x48x16,Black

  • Item # 39T640
  • My Part #
  • Mfr. Model # 374PB-BZ-BK
  • Catalog Page # N/A
  • UNSPSC # 48102101
Display Case,72x48x16,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Floor Display Case
  • Height (In.) 72
  • Length (In.) 48
  • Depth (In.) 16
  • Shelf Capacity (Lbs.) 20
  • Color Dark Bronze/Black
  • Material Anodized Aluminum
  • Backing Plaque Fabric
  • Series Spirit
  • Includes Built-In Lock, Built-In Levelers, (4) Half Length Glass Shelves, (2) Brackets per Shelf, 12"H Base
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.