Skip Content

DG
WADDELL DISPLAY

Display Case,72x48x18,Chrome

  • Item # 39T443
  • My Part #
  • Mfr. Model # 449PB-CH-CH
  • Catalog Page # N/A
  • UNSPSC # 48102101
Display Case,72x48x18,Chrome close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Floor Display Case
  • Height (In.) 72
  • Length (In.) 48
  • Depth (In.) 18
  • Shelf Capacity (Lbs.) 20
  • Color Chrome
  • Material Aluminum
  • Backing Plaque Fabric
  • Series Prominence
  • Includes Built-In Locks, Built-In Levelers, (2) Full Length Glass Shelves, (4) Steel Pins per Shelf, 24"H Base for Storage with Lock, Interior Lighting
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.