DG
WADDELL DISPLAY

Display Case, 40x60x20, Light Oak

  • Item # 39T336
  • My Part #
  • Mfr. Model # 2010-5-SN-LV
  • Catalog Page # N/A
  • UNSPSC # 48102101
Display Case, 40x60x20, Light Oak close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Counter Display Case
  • Height (In.) 40
  • Length (In.) 60
  • Depth (In.) 20
  • Shelf Capacity (Lbs.) 20
  • Color Light Oak
  • Material Wood Grain Vinyl/Aluminum
  • Backing Sliding Frosted Glass
  • Series Merchandiser
  • Includes Built-In Lock, Built-In Levelers, (3) Full Length Glass Shelves, (2) Brackets per Shelf
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.