Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
WADDELL DISPLAY

Display Case,44x36x14,Cherry

  • Item # 39T307
  • My Part #
  • Mfr. Model # 603-BB-CHY-SN
  • Catalog Page # N/A
  • UNSPSC # 48102101
Display Case,44x36x14,Cherry close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wall-Mounted Display Case
  • Height (In.) 44
  • Length (In.) 36
  • Depth (In.) 14
  • Shelf Capacity (Lbs.) 20
  • Color Cherry
  • Material Wood Laminate/Aluminum
  • Backing Black
  • Series Contempo
  • Includes Built-In Lock, (1) Full Length Glass Shelf, (4) Steel Pins per Shelf, Interior Lighting
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.