DG
WADDELL DISPLAY

Counter Display Case, Honey Maple

  • Item # 1AYH7
  • My Part #
  • Mfr. Model # 8949M-MB-H
  • Catalog Page # N/A
  • UNSPSC # 56131601
Counter Display Case, Honey Maple close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Counter Display Case
  • Height (In.) 40
  • Length (In.) 36
  • Depth (In.) 14
  • Shelf Capacity (Lbs.) 20
  • Color Honey Maple
  • Material Hardwood
  • Backing Mirror
  • Series Heritage 8949
  • Includes Built-In Lock, Built-In Levelers, (1) Full Length Glass Shelf, (2) Supports per Shelf, 10"H Base
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.