Navigation Menu New

Access My Account, Order History, Lists and more here.

56MD20 SG1 UNSPSC # 56111606

Countertop Sneeze Guard: 24 1/8 in Ht, 5/64 in Thick, 20 in Wd

  • Item # 56MD20
  • Mfr. Model # SG1
  • UNSPSC # 56111606
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Countertop Sneeze Guard: 24 1/8 in Ht, 5/64 in Thick, 20 in Wd

  • Item # 56MD20
  • Mfr. Model # SG1
  • UNSPSC # 56111606
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Countertop Sneeze Guard
  • Sneeze Guard Type Countertop Sneeze Guard
  • Height 24 1/8 in
  • Width 20 in
  • Thickness 5/64 in
  • Material Aluminum, MDF, Plastic
  • Includes Pass Through Yes
  • Mounting Hardware Required No
  • Includes Mounting Hardware No
  • Color Clear

Compliance and Restrictions

  • WARNING Cancer - www.P65Warnings.ca.gov
Back to Top