Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

W.S. TYLER Ro-Tap Motorized Sieve Shaker: 12 in Sieve Dia, 4 # of Full Size Sieves

Item 
5DPL5
Mfr. Model 
5DPL5

Product Details

Catalog Page
N/A
Sieve Diameter
12 in
Number of Full Size Sieves
4
Number of Intermediate Size Sieves
6
Number of Half Size Sieves
8
ASTM
C136
Timer Range
99 min
Timer Type
Digital
HP
1/4 hp
Power Required
115V AC; 50/60 Hz
Manufacturers Warranty Length
1 yr
Product Type
Ro-Tap Motorized Sieve Shaker
UNSPSC
41103813
Country of Origin
USA (subject to change)