Navigation Menu New

Access My Account, Order History, Lists and more here.

11K572 1200-4K-LED UNSPSC # 39111503

Wall Pack: 4,000 K Color Temp, 4,000 lm, 45 W Fixture Watt, 120 to 277 V AC, 100W INC/23 to 26W CFL

  • Item # 11K572
  • Mfr. Model # 1200-4K-LED
  • UNSPSC # 39111503
  • Catalog Page # 455 455
Country of Origin USA. Country of Origin is subject to change.

LED standard canopy lights project a bright, uniform light and reach full brightness instantly. They use LED lamps, which last longer and use significantly less energy than wall packs with other lamp types, such as high-pressure sodium or metal halide. They also produce very little heat and can withstand temperature changes and humidity. These ceiling-mounted lighting fixtures have a height of 5" or greater from the ceiling to the base of the fixture and are commonly used to retrofit existing canopy lights.

Standard canopy lights are outdoor lighting fixtures for use in building entrances with extended entryways or overhangs, such as gas stations, shopping areas, and office complexes. These ceiling-mounted fixtures have a height of 5" or greater from the ceiling to the base of the fixture. They project a downward beam of light to improve visibility and help enhance safety for pedestrians.

Tap image to zoom.

Roll over image to zoom.

Wall Pack: 4,000 K Color Temp, 4,000 lm, 45 W Fixture Watt, 120 to 277 V AC, 100W INC/23 to 26W CFL

  • Item # 11K572
  • Mfr. Model # 1200-4K-LED
  • UNSPSC # 39111503
  • Catalog Page # 455 455
Country of Origin USA. Country of Origin is subject to change.

LED standard canopy lights project a bright, uniform light and reach full brightness instantly. They use LED lamps, which last longer and use significantly less energy than wall packs with other lamp types, such as high-pressure sodium or metal halide. They also produce very little heat and can withstand temperature changes and humidity. These ceiling-mounted lighting fixtures have a height of 5" or greater from the ceiling to the base of the fixture and are commonly used to retrofit existing canopy lights.

Standard canopy lights are outdoor lighting fixtures for use in building entrances with extended entryways or overhangs, such as gas stations, shopping areas, and office complexes. These ceiling-mounted fixtures have a height of 5" or greater from the ceiling to the base of the fixture. They project a downward beam of light to improve visibility and help enhance safety for pedestrians.

Technical Specs

  • Item Wall Pack
  • Lumens 4,000 lm
  • Fixture Wattage 45 W
  • Voltage 120 to 277 V AC
  • LED Replacement For 100W INC; 23 to 26W CFL
  • Fixture Sensor Type No Sensor Included
  • Light Technology LED
  • Color Temperature 4000K
  • Color Rendering Index 77
  • Height 12 in
  • Width 8 3/4 in
  • Rated Life 100,000 hr
  • Fixture Housing Color Bronze
  • Fixture Housing Material Polycarbonate
  • Fixture Lens Material UV-Stabilized Polycarbonate
  • Includes LEDs and Drivers
  • Lumens per Watt 90 lm/W
  • Recommended Mounting Height 8 to 15 ft
  • Standards #250.0-08, CSA C22.2, UL 1598, UL 8750
  • Warranty Lifetime Warranty on Lens/Housing Against Breakage
  • Length 12 in
  • Temp. Range -40 Degrees to 50 Degrees C
  • Housing Material UV Stabilized Reinforced Polycarbonate
  • Lens Material UV-Stabilized Polycarbonate
  • Description/Special Features Lifetime Warranty Against Breakage on Lens and Housing, Lighting Class LEDs, Rustproof, Vandal Resistant
  • Fixture Height 12 in
  • Fixture Length 12 in
  • Fixture Rated Life 100,000 hr
  • Fixture Width 8 3/4 in
  • Housing Finish Bronze
  • Operating Temp. Range -40 Degrees to 40 Degrees C
  • Lighting Certification DesignLights Consortium (DLC)
  • Green Certification or Other Recognition DesignLights Consortium (DLC)(R) Listed

LED standard canopy lights project a bright, uniform light and reach full brightness instantly. They use LED lamps, which last longer and use significantly less energy than wall packs with other lamp types, such as high-pressure sodium or metal halide. They also produce very little heat and can withstand temperature changes and humidity. These ceiling-mounted lighting fixtures have a height of 5" or greater from the ceiling to the base of the fixture and are commonly used to retrofit existing canopy lights.

Standard canopy lights are outdoor lighting fixtures for use in building entrances with extended entryways or overhangs, such as gas stations, shopping areas, and office complexes. These ceiling-mounted fixtures have a height of 5" or greater from the ceiling to the base of the fixture. They project a downward beam of light to improve visibility and help enhance safety for pedestrians.

Compliance and Restrictions

  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC)(R) Listed.
Back to Top