Navigation Menu New

Access My Account, Order History, Lists and more here.

5NKU0 100-WL4K4-LED UNSPSC # 39111516

Temporary Job Site Light: 4,400, 6 ft Cord Lg - Job Site Lighting, 5 3/4 in Max. Extension Ht, LED

  • Item # 5NKU0
  • Mfr. Model # 100-WL4K4-LED
  • UNSPSC # 39111516
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Portable Work Lights

• Corrosion- and impact-resistant 6-ft. SJTOW cords included
All lights include heavy-duty magnets and eyebolt. Polycarbonate lens and fiberglass-reinforced polyester housing are nonconductive. Great for use in aircraft construction, automotive repair, and other maintenance and construction areas.
Portable Lights and Cart

Tap image to zoom.

Roll over image to zoom.

Temporary Job Site Light: 4,400, 6 ft Cord Lg - Job Site Lighting, 5 3/4 in Max. Extension Ht, LED

  • Item # 5NKU0
  • Mfr. Model # 100-WL4K4-LED
  • UNSPSC # 39111516
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Portable Work Lights

• Corrosion- and impact-resistant 6-ft. SJTOW cords included
All lights include heavy-duty magnets and eyebolt. Polycarbonate lens and fiberglass-reinforced polyester housing are nonconductive. Great for use in aircraft construction, automotive repair, and other maintenance and construction areas.
Portable Lights and Cart

Technical Specs

  • Item Temporary Job Site Light
  • Type - Job Site Lighting Magnetic
  • Power Source - Job Site Lighting Corded (AC)
  • Lumens 4400
  • Number of Lamp Heads 1
  • Cord Length - Job Site Lighting 6 ft
  • Max. Extension Height 5 3/4 in
  • Lighting Technology LED
  • Light Distribution - Job Site Lighting Flood
  • Safety Rated Not Safety Rated
  • Voltage 120 V AC
  • Lamp Watts 40 W
  • Color White
  • Item - Job Site Lighting Temporary Job Site Light
  • Lamp Included Yes
  • Rated Life 100,000 hr
  • NEC Cord Designation SJTOW
  • Gauge/Conductor 18/3
  • NEMA Plug Configuration 5-15P
  • Guard Type Polycarbonate
  • Features Clear Prismatic Polycarbonate Lens, Corrosion and Impact Resistant, Rounded Corners
  • Includes Magnet
  • Standards ETL

Portable Work Lights

• Corrosion- and impact-resistant 6-ft. SJTOW cords included
All lights include heavy-duty magnets and eyebolt. Polycarbonate lens and fiberglass-reinforced polyester housing are nonconductive. Great for use in aircraft construction, automotive repair, and other maintenance and construction areas.
Portable Lights and Cart

Compliance and Restrictions

  • Hazardous Material - General
  • This item is restricted for international sale.

Documentation

Back to Top