Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

W F HARRIS LIGHTING

Temp Job Site Light, 120V, 94W

  • Item# 5NKU2
  • Mfr. Model# 100-WL-2-40-PLL(EB)
  • Catalog Page# N/A
  • UNSPSC# 39111516
Temp Job Site Light,120V,94W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $455.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Portable Work Lights

• Corrosion- and impact-resistant 6-ft. SJTOW cords included
All lights include heavy-duty magnets and eyebolt. Polycarbonate lens and fiberglass-reinforced polyester housing are nonconductive. Great for use in aircraft construction, automotive repair, and other maintenance and construction areas.
Portable Lights and Cart

View More

Technical Specs

  • Item Temporary Job Site Light
  • Light Distribution Flood
  • Lamp Type CFL
  • Number of Lamp Heads 1
  • Voltage 120VAC
  • Lamp Watts 80
  • Lumens 3150
  • Color White
  • Base Style Magnetic and Eye Bolt
  • Lamp Included Yes
  • Rated Life 20,000 hr.
  • Cord Length 6 ft.
  • NEC Cord Designation SJTOW
  • NEMA Plug Configuration 5-15P
  • Gauge/Conductor 18/3
  • Guard Type Polycarbonate
  • Magnetic Pull 180 lb.
  • Max. Height 5-3/4"
  • Replacement Lamp Mfr. No. F40/30BX/SPX41
  • Features Corrosion and Impact Resistant Fiberglass Reinforced Polyester Housing Is Non-conductive, Clear Prismatic Polycarbonate Lens Interior For Diffused Lumen Output, Rounded Corners Increase Impact Strength and User Safety
  • Includes Magnet
  • Standards ETL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.