Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
W F HARRIS LIGHTING

12" x 8-3/4" x 12" 48 Watt LED Wall Fixture, Bronze

  • Item# 11K573
  • Mfr. Model# 1200-28-LED
  • Catalog Page# 594
  • UNSPSC# 39111503
12" x 8-3/4" x 12" 48 Watt LED Wall Fixture, Bronze close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Rustproof and vandal-resistant fixture uses long-life mercury-free LED lamps that are not only safer for the environment and for your workers, but also use far less electricity to help reduce your energy usage costs. Wall or ceiling mount.

View More

Technical Specs

  • Item LED Wall Fixture
  • Watts 48
  • Lumens 3450
  • Lumens Per Watt 44.0
  • Fixture Voltage 120 to 277
  • Color Temp. 5000K
  • Fixture Height 12"
  • Fixture Width 8-3/4"
  • Fixture Length 12"
  • Housing Finish Bronze
  • Fixture Lens Material UV-Stabilized Polycarbonate
  • CRI 73
  • Housing Material UV Stabilized Reinforced Polycarbonate
  • Operating Temp. Range -40 Degrees to 40 Degrees C
  • Fixture Rated Life 100,000 hr.
  • Light Distribution Hemispherical
  • Recommended Mounting Height 8 to 15 ft.
  • Description/Special Features Twenty-Eight (28) Lighting Class LEDs, Rustproof, Vandal Resistant, Lifetime Warranty Against Breakage on Lens and Housing
  • Standards UL 1598, UL 8750, CSA C22.2, #250.0-08
  • Includes LEDs and Drivers
  • Warranty Lifetime Warranty on Lens/Housing Against Breakage
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.