C3
VIKAN

Ergonomic Shovel, 10-1/4 In. W, White

  • Item # 3UE34
  • My Part #
  • Mfr. Model # 56115
  • Catalog Page # 1457
  • Catalog Group # H1590
  • UNSPSC # 27112004
Ergonomic Shovel, 10-1/4 In. W, White close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Furniture, Hospitality and Food Service~Food Processing~Hygienic Shovels

$71.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.54 lbs.
Country of Origin Denmark Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This robust ergonomic shovel is designed for direct contact with food. The handle is reinforced with an inner aluminum tube. It is stepped in two places to help prevent back injuries. The neck joint has been strengthened with an aluminum tube in order to withstand heavy-duty use. The long and small blade combination makes it suitable for shoveling smaller volumes and reaching into deep containers. Hygienic design, cleaning efficiency, and colorÔÇÉcoding feature helps reduce the risk of cross contamination.

View More

Technical Specs

  • Item Ergonomic Shovel
  • Blade Type Square Point
  • Blade Material Polypropylene
  • Blade Width 10-1/4"
  • Blade Length 11"
  • Overall Length 50"
  • Color White
  • Metal Detectable No
  • Shovel Design 1-Piece
  • Handle Type D-Handle
  • Handle Material Polypropylene
  • Working Temp. -4 Degrees to 212 Degrees F
  • Application For Meat, Dairy, Seafood, Poultry, General Food Handling, Commercial Fishing, Material Handling, Agriculture, Chemical and Industrial Applications
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products