Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
TM
GRAINGER APPROVED

A/V Mini Switch, HDMI 3x1, w/Remote

  • Item# 14C184
  • Mfr. Model# 8202
  • Catalog Page# 464
  • UNSPSC# 39121414
A/V Mini Switch, HDMI 3x1, w/Remote close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $60.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.9 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easy to install and operate, this mini switch box allows you to connect three HDMI sources and direct them into a single HDMI output. It supports 1080p resolution with 3D and high-resolution audio, including Dolby TrueHD™, Dolby® Digital Plus, and DTS-HD Master Audio™. It also supports 30-bit and 36-bit deep color modes. Auto Signal Enhancement improves signal quality over long distances. A remote control is included.

View More

Technical Specs

  • Item Video Switch
  • Cable Type HDMI Cable
  • Connection HDMI
  • Color Black
  • Features Supports 3D HDMI Capabilities
  • Installation Method Plug and Play
  • Package Quantity 1
  • Ports 3
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.