Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
TM
GRAINGER APPROVED

A/V Matrix Switch, HDMI 4x4 w/Remote

  • Item# 14C158
  • Mfr. Model# 5704
  • Catalog Page# 464
  • UNSPSC# 39121414
A/V Matrix Switch, HDMI 4x4 w/Remote close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $546.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.95 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring four inputs and four independently assignable outputs, this video switch lets you play various media on different screens. Create an impressive multi-media experience or simplify viewing options from multiple sources. The high-bandwidth pass-through supports deep color and advanced digital audio formats. Cables are are available separately.

View More

Technical Specs

  • Item Video Switch
  • Cable Type HDMI
  • Connection HDMI
  • Color Black
  • Features Up to 1080p resolution
  • Installation Method Plug and Play
  • Package Quantity 1
  • Ports 4
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.