Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NH
TM
GRAINGER APPROVED

A/V Switch, HDMI 4x1 Cert, w/Equalizer

  • Item# 14C144
  • Mfr. Model# 4088
  • Catalog Page# 464
  • UNSPSC# 39121414
A/V Switch,HDMI 4x1 Cert,w/Equalizer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $97.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.35 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with an elegant matte black finish on a sturdy steel case, this HDMI switcher provides HDTV resolution up to 1080p, and PC resolution up to 1600 x 1200 (60Hz). It bypasses inactive inputs, automatically reducing the button pushes required when toggling through inputs. If the current input is inactive, this unit will automatically switch to an active input. Bright red and green indicator LEDs provide status information. A remote controller is included for convenient operation.

View More

Technical Specs

  • Item Video Switch
  • Cable Type HDMI
  • Connection HDMI
  • Color Black
  • Features Supports 1080P
  • Installation Method Plug and Play
  • Package Quantity 1
  • Ports 4
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.