Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Flr Mnt 2-Pc. Cntr Bnded Vibration Isltr

  • Item# 5XK50
  • Mfr. Model# 5XK50
  • Catalog Page# N/A
  • UNSPSC# 23153130
Flr Mnt 2-Pc. Cntr Bnded Vibration Isltr close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Floor Mount 2-Pc. Center Bounded Vibration Isolator
  • Isolator Type Neoprene
  • Deflection 0.03" to 0.09"
  • Max. Load Axial 380 lb.
  • Max. Load Radial 280 lb.
  • Structural Support Thick 0.75"
  • Includes (1) Zinc Plated Steel Snubbing Washer
  • Dimension A 0.657"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.