Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Flr Mnt 2-Pc. Cntr Bnded Vibration Isltr

  • Item# 2NPG9
  • Mfr. Model# 2NPG9
  • Catalog Page# 1486
  • UNSPSC# 23153130
Flr Mnt 2-Pc. Cntr Bnded Vibration Isltr close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $13.22 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.45 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Isolate unwanted noise, vibration, and shock in all directions, including rebound direction, with this center-bonded mount. It's easily installed through a supporting structure mounting hole. The neoprene elastomer effectively resists flame, gasoline, oil, natural aging, abrasion, and weather.

Warning: Not suitable for exposures over 165°F.

View More

Technical Specs

  • Item Floor Mount 2-Pc. Center Bounded Vibration Isolator
  • Isolator Type Neoprene
  • Deflection 0.01" to 0.05"
  • Max. Load Axial 200 lb.
  • Max. Load Radial 120 lb.
  • Structural Support Thick 0.50"
  • Includes (1) Zinc Plated Steel Snubbing Washer
  • Dimension A 0.531"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.