TP
VESTIL

Storage Case, White, 18"H x 20"L x 60"W, 1EA

  • Item # 39UW05
  • My Part #
  • Mfr. Model # FCASE-60
  • Catalog Page # N/A
  • UNSPSC # 24112401
Storage Case, White, 18"H x 20"L x 60"W, 1EA close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Storage Bins and Containers~Storage Trunks


$1,736.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 106.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This VESTIL storage case is durable, 3/16"-thick fiberglass with an off-white interior finish. The exterior features a UV-resistant topcoat to help protect the finish and to reduce fading. Gas cylinders allow you to easily lift the lid, and also help prevent the lid from opening too wide and damaging the stainless steel piano hinges. Latch shackle is 5/16" thick.

View More

Technical Specs

  • Storage Trunk Item Storage Trunk
  • Volume Capacity 7 cu. ft.
  • Color White
  • Inside Length 15-1/2"
  • Inside Width 55"
  • Inside Height 14-3/4"
  • Outside Height 18"
  • Outside Length 20"
  • Outside Width 60"
  • Material Fiberglass
  • ESD Conductive No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms