TP
VERMONT GAGE

Ring Gage, Class 6g, Go/No Go, M8.0-1.25 Thread Size, Tool Steel - 60/62 Rc

  • Item # 39UJ64
  • My Part #
  • Mfr. Model # 362120530
  • Catalog Page # N/A
  • UNSPSC # 20121509
Ring Gage,  Class 6g,  Go/No Go,  M8.0-1.25 Thread Size,  Tool Steel - 60/62 Rc close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Precision Measuring Tools~Ring Gages

$192.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specs

  • Item Ring Gage
  • Type Go/No Go
  • Class 6g
  • Thread Size M8.0-1.25
  • Material Tool Steel - 60/62 Rc
  • Tolerance Class X
  • Application For inspecting the pitch diameter and functional threads.
  • Meets/Exceeds ANSI B1.16M
  • Includes Certificate of Accuracy
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms