TP
VERMONT GAGE

Pin Gage, ZZ Class, Tool Steel; Rc 60/65, Steel - 10 Microfinish or Better, NoGo (Minus)

  • Item # 39UG63
  • My Part #
  • Mfr. Model # 111219800
  • Catalog Page # N/A
  • UNSPSC # 41111618
Pin Gage,  ZZ Class,  Tool Steel; Rc 60/65,  Steel - 10 Microfinish or Better,  NoGo (Minus) close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Precision Measuring Tools~Plug Gages


$3.31 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.02 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specs

  • Item Pin Gage
  • Type NoGo (Minus)
  • Class ZZ
  • Gauge Diameter Range 0.1801" to 0.2810"
  • Diameter 0.1980
  • Material Tool Steel; Rc 60/65
  • Finish Steel - 10 Microfinish or Better
  • Overall Length 2"
  • Tolerance +.0000/-.0002
  • Application Measures hole sizes within +.0000/-.0002"
  • Meets/Exceeds ISO 17025:2005 by A2LA
  • Includes Certificate of Accuracy with NIST Traceability
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms