DG
VYNCKIER

6"H x 3"W x 4"D Non-Metallic Enclosure, Light Gray, Knockouts: No, Screws Closure Method

  • Item # 36Y855
  • My Part #
  • Mfr. Model # MBG060303PC
  • Catalog Page # N/A
  • UNSPSC # 39121301
6"H x 3"W x 4"D Non-Metallic Enclosure, Light Gray, Knockouts: No, Screws Closure Method close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Suitable for indoor and outdoor applications, this enclosure is designed for use in corrosive environments, such as oil refineries, chemical processing plants, wastewater treatment facilities, and more.

View More

Technical Specs

  • Item - Electrical Enclosure Enclosure
  • Enclosure NEMA Rating 4X
  • Metallic / Non-Metallic Non-Metallic
  • Material of Enclosure Polycarbonate
  • Nominal Enclosure Depth 4"
  • Nominal Enclosure Height 6"
  • Nominal Enclosure Width 3"
  • Enclosure Cover Type Screw On
  • Solid / Clear Cover Solid
  • Closure Method Screws
  • Knockouts No
  • Finish Smooth
  • Color Light Gray
  • Depth 3.55"
  • Enclosure Cover Features Opaque
  • Features Recessed Cover
  • Gasket Polyurethane
  • Height 6.38"
  • Includes (4) Stainless Steel Cover Screws
  • IP Rating 67
  • Mounting Wall
  • Series MB
  • Standards UL Listed, CSA Certified, CE Approved
  • Width 3.23"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.