DG
VYNCKIER

10"H x 6"W x 4"D Non-Metallic Enclosure, Light Gray, Knockouts: No, Screws Closure Method

  • Item # 36Y865
  • My Part #
  • Mfr. Model # MBG100635PC
  • Catalog Page # N/A
  • UNSPSC # 39121301
10"H x 6"W x 4"D Non-Metallic Enclosure, Light Gray, Knockouts: No, Screws Closure Method close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item - Electrical Enclosure Enclosure
  • Enclosure NEMA Rating 4X
  • Metallic / Non-Metallic Non-Metallic
  • Material of Enclosure Polycarbonate
  • Nominal Enclosure Depth 4"
  • Nominal Enclosure Height 10"
  • Nominal Enclosure Width 6"
  • Enclosure Cover Type Screw On
  • Solid / Clear Cover Solid
  • Closure Method Screws
  • Knockouts No
  • Finish Smooth
  • Color Light Gray
  • Depth 3.55"
  • Enclosure Cover Features Opaque
  • Features Recessed Cover
  • Gasket Polyurethane
  • Height 9.92"
  • Includes (4) Stainless Steel Cover Screws
  • IP Rating 67
  • Mounting Wall
  • Series MB
  • Standards UL Listed, CSA Certified, CE Approved
  • Width 6.38"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.