Skip Content

 
VULCAN

Swaged Cartridge Heater, 240 Volt, 10" Leads

Swaged Cartridge Heater, 240 Volt, 10" Leads close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Voltage 240 
  • Lead Length 10" 
  • Item Swaged Cartridge Heater 
Watts
Please Select
Length
Please Select
Watt Density
Please Select
Diameter
Please Select

Your Filters:

Clear All
SG_Brand
  • VULCAN 
Select items to compare View Compare
24 Products
Compare /
Item #
Mfr.
Model #
Watts
Length
Watt Density
Diameter
Price
Qty
Please use Qty box to add item(s) to cart.
TB380B
100
1-1/4"
115W/sq. in.
3/8"

$38.50 / each

Enter location to check availability
Catalog Page #  3808 

Price $38.50 / each

Technical Specs

  • Voltage 240
  • Watts 100
  • Length 1-1/4"
  • Lead Length 10"
  • Watt Density 115W/sq. in.
  • Diameter 3/8"
  • Item Swaged Cartridge Heater
TB7009B
1000
5"
95W/sq. in.
3/4"

$15.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $15.00 / each

Price $42.45 / each

Technical Specs

  • Voltage 240
  • Watts 1000
  • Length 5"
  • Lead Length 10"
  • Watt Density 95W/sq. in.
  • Diameter 3/4"
  • Item Swaged Cartridge Heater
TB703B
1000
6"
77W/sq. in.
3/4"

$49.10 / each

Enter location to check availability
Catalog Page #  3808 

Price $49.10 / each

Technical Specs

  • Voltage 240
  • Watts 1000
  • Length 6"
  • Lead Length 10"
  • Watt Density 77W/sq. in.
  • Diameter 3/4"
  • Item Swaged Cartridge Heater
TB3815B
150
1-1/4"
172W/sq. in.
3/8"

$29.20 / each

Enter location to check availability
Catalog Page #  3808 

Price $29.20 / each

Technical Specs

  • Voltage 240
  • Watts 150
  • Length 1-1/4"
  • Lead Length 10"
  • Watt Density 172W/sq. in.
  • Diameter 3/8"
  • Item Swaged Cartridge Heater
TB501B
150
1-1/2"
96W/sq. in.
1/2"

$26.70 / each

Enter location to check availability
Catalog Page #  3808 

Price $26.70 / each

Technical Specs

  • Voltage 240
  • Watts 150
  • Length 1-1/2"
  • Lead Length 10"
  • Watt Density 96W/sq. in.
  • Diameter 1/2"
  • Item Swaged Cartridge Heater
TB3816B
150
2"
85W/sq. in.
3/8"

$31.60 / each

Enter location to check availability
Catalog Page #  3808 

Price $31.60 / each

Technical Specs

  • Voltage 240
  • Watts 150
  • Length 2"
  • Lead Length 10"
  • Watt Density 85W/sq. in.
  • Diameter 3/8"
  • Item Swaged Cartridge Heater
C6360B
150
2-3/8"
41W/sq. in.
5/8"

$37.85 / each

Enter location to check availability
Catalog Page #  3808 

Price $37.85 / each

Technical Specs

  • Voltage 240
  • Watts 150
  • Length 2-3/8"
  • Lead Length 10"
  • Watt Density 41W/sq. in.
  • Diameter 5/8"
  • Item Swaged Cartridge Heater
TB3821B
200
2"
114W/sq. in.
3/8"

$32.30 / each

Enter location to check availability
Catalog Page #  3808 

Price $32.30 / each

Technical Specs

  • Voltage 240
  • Watts 200
  • Length 2"
  • Lead Length 10"
  • Watt Density 114W/sq. in.
  • Diameter 3/8"
  • Item Swaged Cartridge Heater
TB3035B
200
2-1/2"
85W/sq. in.
3/8"

$33.80 / each

Enter location to check availability
Catalog Page #  3808 

Price $33.80 / each

Technical Specs

  • Voltage 240
  • Watts 200
  • Length 2-1/2"
  • Lead Length 10"
  • Watt Density 85W/sq. in.
  • Diameter 3/8"
  • Item Swaged Cartridge Heater
TB505B
250
3"
64W/sq. in.
1/2"

$32.10 / each

Enter location to check availability
Catalog Page #  3808 

Price $32.10 / each

Technical Specs

  • Voltage 240
  • Watts 250
  • Length 3"
  • Lead Length 10"
  • Watt Density 64W/sq. in.
  • Diameter 1/2"
  • Item Swaged Cartridge Heater
C766B
300
4"
36W/sq. in.
3/4"

$13.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $13.00 / each

Price $43.15 / each

Technical Specs

  • Voltage 240
  • Watts 300
  • Length 4"
  • Lead Length 10"
  • Watt Density 36W/sq. in.
  • Diameter 3/4"
  • Item Swaged Cartridge Heater
TB386B
300
4"
73W/sq. in.
3/8"

$31.90 / each

Enter location to check availability
Catalog Page #  3808 

Price $31.90 / each

Technical Specs

  • Voltage 240
  • Watts 300
  • Length 4"
  • Lead Length 10"
  • Watt Density 73W/sq. in.
  • Diameter 3/8"
  • Item Swaged Cartridge Heater
C5170B
300
6"
35W/sq. in.
1/2"

$40.55 / each

Enter location to check availability
Catalog Page #  3808 

Price $40.55 / each

Technical Specs

  • Voltage 240
  • Watts 300
  • Length 6"
  • Lead Length 10"
  • Watt Density 35W/sq. in.
  • Diameter 1/2"
  • Item Swaged Cartridge Heater
TB5015B
400
3"
102W/sq. in.
1/2"

$32.10 / each

Enter location to check availability
Catalog Page #  3808 

Price $32.10 / each

Technical Specs

  • Voltage 240
  • Watts 400
  • Length 3"
  • Lead Length 10"
  • Watt Density 102W/sq. in.
  • Diameter 1/2"
  • Item Swaged Cartridge Heater
TB6025B
500
5"
57W/sq. in.
5/8"

$39.35 / each

Enter location to check availability
Catalog Page #  3808 

Price $39.35 / each

Technical Specs

  • Voltage 240
  • Watts 500
  • Length 5"
  • Lead Length 10"
  • Watt Density 57W/sq. in.
  • Diameter 5/8"
  • Item Swaged Cartridge Heater
TB507B
500
5"
71W/sq. in.
1/2"

$37.50 / each

Enter location to check availability
Catalog Page #  3808 

Price $37.50 / each

Technical Specs

  • Voltage 240
  • Watts 500
  • Length 5"
  • Lead Length 10"
  • Watt Density 71W/sq. in.
  • Diameter 1/2"
  • Item Swaged Cartridge Heater
TB3070B
500
5"
95W/sq. in.
3/8"

$32.30 / each

Enter location to check availability
Catalog Page #  3808 

Price $32.30 / each

Technical Specs

  • Voltage 240
  • Watts 500
  • Length 5"
  • Lead Length 10"
  • Watt Density 95W/sq. in.
  • Diameter 3/8"
  • Item Swaged Cartridge Heater
TB6031B
500
6"
46W/sq. in.
5/8"

$37.75 / each

Enter location to check availability
Catalog Page #  3808 

Price $37.75 / each

Technical Specs

  • Voltage 240
  • Watts 500
  • Length 6"
  • Lead Length 10"
  • Watt Density 46W/sq. in.
  • Diameter 5/8"
  • Item Swaged Cartridge Heater
TB388B
500
6"
77W/sq. in.
3/8"

$34.50 / each

Enter location to check availability
Catalog Page #  3808 

Price $34.50 / each

Technical Specs

  • Voltage 240
  • Watts 500
  • Length 6"
  • Lead Length 10"
  • Watt Density 77W/sq. in.
  • Diameter 3/8"
  • Item Swaged Cartridge Heater
C758B
500
8"
28W/sq. in.
3/4"

$54.70 / each

Enter location to check availability
Catalog Page #  3808 

Price $54.70 / each

Technical Specs

  • Voltage 240
  • Watts 500
  • Length 8"
  • Lead Length 10"
  • Watt Density 28W/sq. in.
  • Diameter 3/4"
  • Item Swaged Cartridge Heater
TB506B
550
4"
100W/sq. in.
1/2"

$36.60 / each

Enter location to check availability
Catalog Page #  3808 

Price $36.60 / each

Technical Specs

  • Voltage 240
  • Watts 550
  • Length 4"
  • Lead Length 10"
  • Watt Density 100W/sq. in.
  • Diameter 1/2"
  • Item Swaged Cartridge Heater
TB6214B
550
4"
80W/sq. in.
5/8"

$38.60 / each

Enter location to check availability
Catalog Page #  3808 

Price $38.60 / each

Technical Specs

  • Voltage 240
  • Watts 550
  • Length 4"
  • Lead Length 10"
  • Watt Density 80W/sq. in.
  • Diameter 5/8"
  • Item Swaged Cartridge Heater
C3830B
75
2-3/8"
34W/sq. in.
3/8"

$31.30 / each

Enter location to check availability
Catalog Page #  NA

Price $31.30 / each

Technical Specs

  • Voltage 240
  • Watts 75
  • Length 2-3/8"
  • Lead Length 10"
  • Watt Density 34W/sq. in.
  • Diameter 3/8"
  • Item Swaged Cartridge Heater
TB5055B
750
3"
192W/sq. in.
1/2"

$28.90 / each

Enter location to check availability
Catalog Page #  3808 

Price $28.90 / each

Technical Specs

  • Voltage 240
  • Watts 750
  • Length 3"
  • Lead Length 10"
  • Watt Density 192W/sq. in.
  • Diameter 1/2"
  • Item Swaged Cartridge Heater
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More