Skip Content

 

Strip Heater, 120V, 250 Watts

Strip Heater, 120V, 250 Watts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Strip Heater 
  • Heater Voltage 120VAC 
  • Terminals Offset 
  • Watts 250 
Overall Length
Please Select
Mounting Dimension
Please Select

Your Filters:

Clear All
SG_Brand
  • VULCAN 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Overall Length
Mounting Dimension
Price
Qty
Please use Qty box to add item(s) to cart.
OS1212-250A
12"
11"

$38.95 / each

Enter location to check availability
Catalog Page #  3803 

Price $38.95 / each

Technical Specs

  • Item Strip Heater
  • Heater Voltage 120VAC
  • Terminals Offset
  • Overall Length 12"
  • Mounting Dimension 11"
  • Watts 250
OS1408-250A
8"
7"

$43.65 / each

Enter location to check availability
Catalog Page #  3803 

Price $43.65 / each

Technical Specs

  • Item Strip Heater
  • Heater Voltage 120VAC
  • Terminals Offset
  • Overall Length 8"
  • Mounting Dimension 7"
  • Watts 250
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More