Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
VULCAN

Spa and Hot Tub Heater, 20 In, 240V

  • Item# 2E946
  • Mfr. Model# HTTR060US
  • Catalog Page# N/A
  • UNSPSC# 40101815
Spa and Hot Tub Heater,20 In,240V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Spa and Hot Tub Heater
  • Heater Type Immersion
  • Phase 1
  • Control Thermostat Not Included
  • Length 20"
  • Inlet Size/Bushing Size 1-1/4" NPT
  • Amps 25.00
  • kW 6
  • Min. Flow Rate 15 gpm
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms