Skip Content

NC
VULCAN

Over the Side Immersion Heater,9000W

  • Item # 3HT75
  • My Part #
  • Mfr. Model # TI-39TB
  • Catalog Page # N/A
  • UNSPSC # 40101815
Over the Side Immersion Heater,9000W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,142.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 45.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features sludge legs to elevate element off bottom of open container.

View More

Technical Specs

  • Item Over the Side Immersion Heater
  • Watts 9000
  • Sheath Material Incoloy(R)
  • Watt Density 40 sq. in.
  • Heater Voltage 240VAC
  • Phase 3
  • Overall Length 31-1/8"
  • Enclosure Type Moisture Resistant Terminal
  • Min. Immersion Depth 8"
  • Height 36" Riser
  • For Use With Water Based Solutions not Corrosive to Incoloy
  • Includes Sludge Legs
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.