DV
VULCAN HART

Thermocouple, 18"

  • Item # 63RN62
  • My Part #
  • Mfr. Model # 00-412788-00001
  • Catalog Page # N/A
  • UNSPSC # 0
Thermocouple, 18" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Parts

Technical Specs

  • Item Thermocouple, 18"
  • For Use With Mfr. Model Number 12, 12 OPEN TOP, 148L, 148LC, 160L, 160L77R, 160LC, 24 GRIDDLE, 24L, 24S, 260L, 260LC, 260LCC, 36 GRIDDLE, 36C, 36C-6B, 36FL77R, 36L, 36L77R, 36LC, 36S, 36S-6B, 481L, 481LC, 48C, 48L, 48S, 48SS, 60CS, 60FL77R, 60L, 60L77R, 60LC, 60LCC, 60SC, 60SS, 72CC, 72CS, 72SC, 72SS, 924A, 924RX, 936A, 936RX, 948A, 948RX, 960A, 960RX, 972A, 972RX, C24S, C36C, C36S, C48C, C48S, C48SS, C60CS, C60SS, C72CC, C72CS, C72SC, C72SS, E-30-C, E-30-O, E-40-C, E-40-O, EG160, EG24, EG260, EG36, EG60, G-30-C, G-30-O
  • Fits Brand Vulcan Hart
  • For Use With Gas Range/Cheese Melter/Gas Griddle
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms