Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
VULCAN

Finned Tubular Air Duct Heater, Watts 9000, 3 Phase, Min. Duct Depth 8", Element Width 18"

  • Item# 3HV13
  • Mfr. Model# VFT98-9C
  • Catalog Page# 3126
  • UNSPSC# 40101814
Finned Tubular Air Duct Heater, Watts 9000, 3 Phase, Min. Duct Depth 8", Element Width 18" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Low-Temperature Air Duct Heaters
For use in heating ducts and dryers up to 100°F. Finned tubular heater construction and sheet metal terminal housing with predrilled flange mount.

View More

Technical Specs

  • Item Finned Tubular Air Duct Heater
  • Phase 3
  • Min. Duct Depth 8"
  • Element Width 18"
  • Watts 9000
  • Number of Elements 9
  • Sheath Material Steel
  • Material 16 ga. Galvanized Steel
  • Mounting Type Flange Mount
  • Min. Air Flow 600 cfm
  • Includes Over Temperature Thermostats
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms