Skip Content
C3
VULCAN

Cal-Stat Thermostat, Pipe Thread, Cartridge, Sheath Dia. 1/2"

  • Item # 2E942
  • My Part #
  • Mfr. Model # 1C2C9
  • Catalog Page # 3126
  • UNSPSC # 41112209
Cal-Stat Thermostat,2 In. D,3-1/4 In. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $105.52 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Vulcan Cal-Stat provides reliable temperature control with a rugged, self contained design and application versatility not available with many other mechanical or solid state temperature controls. Insert into drilled holes or directly immerse into fluids or gases when supplied with an appropriate mounting fitting.
lMultiple mounting options
lCorrosion-resistant stainless steel outer shell

View More

Technical Specs

  • Item Cal-Stat Thermostat
  • Thermostat Type Pipe Thread, Cartridge
  • Sheath Dia. 1/2"
  • Overall Length 3-1/4"
  • Insertion Depth 2-1/8"
  • Thread NPT 3/8"-18
  • Switch Action Close on Rise
  • Switch Type SPST
  • Number of Switches 1
  • Contact Rating Resistive @ 120V 5A
  • Contact Rating Resistive @ 240V 3A
  • Switch Ratings @ 120VDC 1A
  • Control Range -100 Degrees to 600 Degrees F
  • Differential +/- 1/2 Degrees F
  • For Use With Fryers and other Food Service Equipment and Replacement Units
  • Agency Compliance UL, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.