Skip Content

 
VULCAN

Autmomatic Bushing Immersion Heater

Autmomatic Bushing Immersion Heater close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Voltage 120 
  • Phase
  • Control Range 110 Degrees to 190 Degrees F 
  • Sheath Material Copper 
  • Item Autmomatic Bushing Immersion Heater 
Watts
Please Select
Watt Density
Please Select
Overall Length
Please Select

Your Filters:

Clear All
SG_Brand
  • VULCAN 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Watts
Watt Density
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
WTP906A
1000
31 sq. in.
13-1/8"

$225.00 / each

Enter location to check availability
Catalog Page #  3805 

Price $225.00 / each

Technical Specs

  • Voltage 120
  • Watts 1000
  • Watt Density 31 sq. in.
  • Phase 1
  • Overall Length 13-1/8"
  • Control Range 110 Degrees to 190 Degrees F
  • Sheath Material Copper
  • Item Autmomatic Bushing Immersion Heater
WTP910A
1500
41 sq. in.
14-1/8"

$212.75 / each

Enter location to check availability
Catalog Page #  3805 

Price $212.75 / each

Technical Specs

  • Voltage 120
  • Watts 1500
  • Watt Density 41 sq. in.
  • Phase 1
  • Overall Length 14-1/8"
  • Control Range 110 Degrees to 190 Degrees F
  • Sheath Material Copper
  • Item Autmomatic Bushing Immersion Heater
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More