Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
VP SMALL ENGINE FUELS

Small Engine Fuel, 4 Cycle, 1 gal., PK6

  • Item# 46T344
  • Mfr. Model# 6206
  • Catalog Page# 1032
  • UNSPSC# 15111701
Small Engine Fuel, 4 Cycle,1 gal.,PK6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $183.00 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 42.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ethanol-free
Keeps fuel stable during the off-season and provides for easier, more dependable starts.

View More

Technical Specs

  • Item Small Engine Fuel, 4 Cycle
  • Size 1 gal.
  • Appearance Clear
  • Flash Point (F) -22 Degrees
  • Specific Gravity 0.7-0.8 @ 68 Degrees F
  • Characteristics Engineered for Carburetors and Fuel Injection Systems. Protects Fuel Systems, Saves Carburetors, Enables Worry-free Long-Term Storage, Burns Cleaner and Extends Engine Life. Also Won't Attract Moisture, Oxidize or Form Gummy Deposits in Carburetor.
  • Application 4-Cycle Fuel Is a Straight 94 Octane Fuel Blended With No Ethanol. It Prevents Ethanol-Related Fuel System Damage that Fuel Stabilizers Can't Fix.
  • Standards API TC, ISO-LEGD, JASO FD
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.