Skip Content
TP
VORTEX

Vortex Enclosure Cooler, 900 BtuH, NEMA Rating: 1, SCFM @ 100 PSI: 15

  • Item # 13M177
  • My Part #
  • Mfr. Model # 7515
  • Catalog Page # 314
  • UNSPSC # 40101703
Vortex Enclosure Cooler,900 BtuH,1 NEMA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,329.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 7.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The VORTEX enclosure cooler is a total cooling system for purged enclosures. Keep purged panels cool, clean, and protected with this hazardous location-duty enclosure cooler. Very easy and quick top or side mount installation with no wiring and no electricity needed. Reliable—no maintenance required. Integral mechanical thermostat maintains 80°F to 90°F temperatures. Operates in environments up to 175°F (80°C).

View More

Technical Specs

  • Item Vortex Enclosure Cooler
  • SCFM @ 100 PSI 15
  • BtuH 900
  • Depth 4-3/4"
  • Width 5-3/8"
  • Height 8"
  • NEMA Type 1
  • NEMA Rating 1
  • Description/Special Features Includes 5 Micron Auto Drain Filter, 3/8" Female NT Air Filter Port Size,Separate Cold Air Muffler, Cold Air Ducting Kit, Cold Air Check Valve, Separate Purge System Required.
  • Extend Inside Enclosure H 1-13/16"
  • Extend Outside Enclosure H 8"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.