Skip Content

DV
VON DUPRIN

Night Latch Pull,Night Latch,88 Series

  • Item # 6LCZ6
  • My Part #
  • Mfr. Model # 880NLVUS26D
  • Catalog Page # 2041
  • UNSPSC # 46171511
Night Latch Pull,Night Latch,88 Series close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Grade 1 exit device is made for heavy traffic applications. Use on flush and wide-stile doors. Fits doors 1-3/4" to 2-1/4" thick up to 7-ft. high.

View More

Technical Specs

  • Item Night Latch Pull
  • Series 88
  • Fire Rated Yes
  • Finish Satin Chrome
  • Max. Door Height 84"
  • Fits Stile Width 5"
  • For Door Thickness 1-3/4"
  • Application Heavy Traffic
  • Overall Length 14-3/16"
  • Grade 1
  • ADA Compliant Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.