Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
VON DUPRIN

Lever,Lever Escutcheon w/Lock,22 Series

  • Item # 4WY58
  • My Part #
  • Mfr. Model # 230L X 3215 SP28
  • Catalog Page # 1988
  • UNSPSC # 46171503
Lever,Lever Escutcheon w/Lock,22 Series close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Grade 1 exit device is made for heavy traffic applications. Use on flush and wide-stile doors. Fits doors 1-3/4" to 2-1/4" thick up to 7-ft. high.

View More

Technical Specs

  • Item Lever Escutcheon w/Lock
  • Door Handing Non-Handed
  • Series 22
  • Finish Sprayed Aluminum
  • Max. Door Height 84"
  • For Door Thickness 1-3/4" to 2-1/4"
  • Application Heavy Traffic
  • Grade 1
  • ADA Compliant Yes
  • Type Trim
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.