Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
VOLLRATH

Stand-Mount Lid Dispenser, Holds 12 to 16 oz. Cups

  • Item # 48MA64
  • My Part #
  • Mfr. Model # G3V-LCC-AR-A-A
  • Catalog Page # 1434
  • UNSPSC # 48101712
Stand-Mount Lid Dispenser, Holds 12 to 16 oz. Cups close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cup and Lid Dispensers

Product Details

Sanitary Lid Dispenser™ from Vollrath® is for Dixie brands and helps eliminate contamination from excess handling.

• Few wasted lids for more savings
• Plastic construction

View More

Technical Specs

  • Food Service Dispensers Grouping Lid Dispenser
  • Food Service Dispenser Mounting Stand
  • Max. Rim Diameter 4-3/4"
  • For Use With Cup Material Foam, Paper, Plastic
  • Dispenser Holds 12 to 16 oz. Cups
  • Number of Dispensers 3
  • Height 21-3/8"
  • Width 6-7/8"
  • Depth 25-1/4"
  • For Use With Mfr. No. D9542
  • Includes Black Faceplate, Clear Textured Door, Lid, 2 Cup Dispensers
  • Item Lid Dispenser
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products