Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

VOLLRATH

1-1/2" x 25" Stainless Steel Base Plate and Steel Shaft Can Opener

  • Item# 6PVG5
  • Mfr. Model# BCO-60
  • Catalog Page# N/A
  • UNSPSC# 52141513
1-1/2" x 25" Stainless Steel Base Plate and Steel Shaft Can Opener close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Can Openers

Technical Specs

  • Item Can Opener
  • Type Manual
  • Material Stainless Steel Base Plate and Steel Shaft
  • Width 1-1/2"
  • Height 25"
  • Includes 25" Bar, 1-1/2" Gear
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms