Skip Content

TP
VOLLRATH

Aluminum Fry Pan

  • Item # 45RJ68
  • My Part #
  • Mfr. Model # 400880
  • Catalog Page # N/A
  • UNSPSC # 52151802
Fry Pan,Silver,1-3/4 in. Inside D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $20.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.43 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Fry Pan
  • Type Non-Stick
  • Overall Length (In.) 14-1/2
  • Overall Width (In.) 8-1/2
  • Overall Height (In.) 3-3/4
  • Overall Depth (In.) 1-7/8
  • Top Dia. (In.) 8-1/2
  • Bottom Dia. (In.) 5-3/4
  • Inside Dia. (In.) 8
  • Outside Dia. (In.) 8-1/2
  • Inside Depth (In.) 1-3/4
  • Handle Riveted
  • Handle Type Aluminum/Silicone
  • Handle Color Purple
  • Temp. Resistance (Deg. F) 450
  • Color Silver
  • Material Aluminum
  • Gauge 2.5mm
  • For Use With Mfr. No. 67312, 67412, 10815P
  • Package Quantity 6
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.