TP
VNM4

Assorted Facility Label Printer, VNM SIGNMAKER

  • Item # 49EV61
  • My Part #
  • Mfr. Model # VNM4-FSSKIT
  • Catalog Page # N/A
  • UNSPSC # 44102405
Assorted Facility Label Printer,  VNM SIGNMAKER close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Identification Products~Label Printers and Makers


$1,582.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 26.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • This item is restricted for international sale.

Technical Specs

  • Item Assorted Facility Label Printer
  • Printer Series VNM SIGNMAKER
  • Warranty Lifetime
  • Includes Roll OSHA Danger, Roll ANSI Danger, Roll Warning, Roll Caution, Roll Notice, 1-13/32" Yellow Roll, 1-13/32" Orange Roll, 1-13/32" Red Roll, 1-13/32" White Roll, 1-13/64" White Roll, Roll Black Ink, Roll White Ink, (250) Die Cut Decals
  • Application Safety and Facility ID
  • Max. Tape Width 4"
  • Printer Display LCD
  • Font Range 4 to 72
  • Printhead Resolution 203 dpi
  • Label Formats Supported Continuous and Die-Cut Labels
  • Stand Alone Printing / PC Required Stand Alone or PC Printing
  • Printer Weight 12 lb.
  • Printer Power Options AC Power
  • Maximum Print Speed 0.5 in./sec.
  • Printer Kit Type Facility Identification Kit
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms