Skip Content

ST
VNM SIGNMAKER

VNM SIGNMAKER Label Printer

  • Item # 36UU66
  • My Part #
  • Mfr. Model # NEO-4
  • Catalog Page # 1976
  • UNSPSC # 44102405
Desktop Label Printer Kit,4in/sec close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $688.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 8.8 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The COBRA SYSTEMS desktop label printer kit is a great medium volume size printer. The NEO desktop unit prints 1" to 4" media and ink ribbons, OSHA/ANSI, or 5S signs and labels. Plus, quickly creates shelf and floor labels, and barcode printing. Cost-effective and easy to use. Print and cut sign creator. Clam shell design with small footprint.

View More

Technical Specs

  • Item Desktop Label Printer Kit
  • Printer Series VNM SIGNMAKER
  • Max. Tape Width 4"
  • Label Formats Supported Continuous and Die-Cut Labels
  • Stand Alone Printing / PC Required PC Required
  • Maximum Print Speed 4.0 in./sec.
  • Printer Display None
  • Color Printing Capability Multi-Color
  • Printhead Resolution 203 dpi
  • Printer Power Options AC Power
  • Printer Connectivity USB
  • Application Facility and Safety Labeling, 5S Labeling, Pipe Markers, Vehicle ID and Barcodes Labeling
  • Printing Software Compatibility None
  • Printer Weight 12.00 lb.
  • Warranty Lifetime
  • Features Easy to Use Templates, PC Needed and Prints In Seconds
  • Includes (4) Rolls of 25 ft. of Starter Tapes, (1) Black Starter Ink Roll, USB Cable and Owner's Manual
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.