DV
VIVOTEK

Wall Mount Bracket, 5 in. L, Metal, White

  • Item # 45LK12
  • My Part #
  • Mfr. Model # AM-214
  • Catalog Page # N/A
  • UNSPSC # 46171610
Wall Mount Bracket, 5 in. L, Metal, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Wall Mount Bracket
  • For Use With Surveillance Cameras
  • Fits IP Dome Cameras, PTZ Style Cameras
  • Material Metal
  • Mounting Wall
  • Height 6-13/32"
  • Depth 7-39/64"
  • Width 5"
  • Length 5"
  • Color White
  • Function Camera Mounting
  • Characteristics Adjustable
  • Waterproof No
  • Includes Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.