Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
VIVOTEK

PoE Switch,8 Inputs,120W,11-1/32 in. L

  • Item # 45LK39
  • My Part #
  • Mfr. Model # AW-FET-080A-120
  • Catalog Page # N/A
  • UNSPSC # 46171621
PoE Switch,8 Inputs,120W,11-1/32 in. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item PoE Switch
  • Camera Inputs 8
  • Input Voltage 100/240VAC
  • Depth 7-11/64"
  • Height 1-47/64"
  • Width 7-11/64"
  • Length 11-1/32"
  • For Use With PoE Cameras
  • Material Metal
  • Color Black
  • Mounting Desktop or Rack
  • Features LED Indicators
  • Standards CE, C-Tick, FCC, LVD, VCCI
  • Includes Power Cord, 19" Rack Mount Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.