DV
VIVOTEK

PoE Extender, 2 Inputs, 48W, 4-17/32 in. L

  • Item # 45LK52
  • My Part #
  • Mfr. Model # AP-FXC-0250
  • Catalog Page # N/A
  • UNSPSC # 46171621
PoE Extender, 2 Inputs, 48W, 4-17/32 in. L close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item PoE Extender
  • Camera Inputs 2
  • Input Voltage 46/57VDC
  • Depth 6-5/16"
  • Height 1-13/16"
  • Width 6-5/16"
  • Length 4-17/32"
  • For Use With PoE Cameras
  • Material Plastic
  • Color White
  • Mounting Desktop or Rack
  • Features Supports Mode A/B/A+B
  • Standards CE, C-Tick, FCC, LVD, VCCI
  • Includes Quick Installation Guide
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms